43518
Icotek Cable Entries, KEL-DP 24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43518

Icotek Cable Entries, KEL-DP 24 Series
In stock
Item Number
43518
MFG Item Number
43518
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DP 24 Series
Item #
43518
KEL-DP 24/26 A grey

KEL-DP 24 Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP 24 entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP 24 provides protection IP64 / NEMA Type 12. A special rib ensures a centered fit in the cut‑outs. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43518
Item Number 43518
Manufacturer Icotek
Product Series KEL-DP 24
Family Series Icotek Cable Entries, KEL-DP 24 Series
Total Number of Cables 26
Cut-Out Dimensions (mm) 112 x 36 mm
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
IP Rating IP64
Under 5mm Dia Cables 0
5-10mm Dia Cables 16
10-15mm Dia Cables 4
Over 15mm Dia Cables 4
Specialty Cables 2 ASI Cables
Cable Combinations (16) Max 6.5 mm, (4) Max 12.1 mm, (4) Max 16.1 mm, (2) ASI Cables
Approvals cURus
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved