43554
Icotek Cable Entries, KEL-DP Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43554

Icotek Cable Entries, KEL-DP Round Series
In stock
Item Number
43554
MFG Item Number
43554
43554 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DP Round Series
Item #
43554
Cable Entry Plate, 50mm, Gray,

KEL-DP Round Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP round entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP round provides protection IP65 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43554
Item Number 43554
Manufacturer Icotek
Product Series KEL-DP Round
Family Series Icotek Cable Entries, KEL-DP Round Series
Total Number of Cables 9
Cut-Out Dimensions (mm) 50 mm Dia
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
IP Rating IP65
Under 5mm Dia Cables 0
5-10mm Dia Cables 5
10-15mm Dia Cables 0
Over 15mm Dia Cables 4
Cable Combinations (5) Max 7 mm, (4) Max 18 mm
NEMA Rating NEMA 12
Approvals cURus
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved