43794
Icotek Cable Entries, KEL-DPZ-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43794

Icotek Cable Entries, KEL-DPZ-B Series
In stock
Item Number
43794
MFG Item Number
43794
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPZ-B Series
Item #
43794
KEL-DPZ-B-13 grey

KEL-DPZ-B Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43794
Item Number 43794
Manufacturer Icotek
Product Series KEL-DPZ-B
Family Series Icotek Cable Entries, KEL-DPZ-B Series
Total Number of Cables 13
Cut-Out Dimensions (mm) 46 x 46 mm
Mounting Screws
Color Gray
IP Rating IP66
Under 5mm Dia Cables 0
5-10mm Dia Cables 8
10-15mm Dia Cables 4
Over 15mm Dia Cables 1
Cable Combinations (8) 3.2-6.5 mm, (4) 5-10.2 mm, (1) 16-22 mm
Approvals cURus
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved