43796
Icotek Cable Entries, KEL-DPZ-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43796

Icotek Cable Entries, KEL-DPZ-B Series
In stock
Item Number
43796
MFG Item Number
43796
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPZ-B Series
Item #
43796
KEL-DPZ-B-17 grey

KEL-DPZ-B Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43796
Item Number 43796
Manufacturer Icotek
Product Series KEL-DPZ-B
Family Series Icotek Cable Entries, KEL-DPZ-B Series
Total Number of Cables 17
Cut-Out Dimensions (mm) 46 x 46 mm
Mounting Screws
Color Gray
IP Rating IP66
Under 5mm Dia Cables 0
5-10mm Dia Cables 10
10-15mm Dia Cables 6
Over 15mm Dia Cables 1
Cable Combinations (10) 3.2-6.5 mm, (4) 5-10.2 mm, (2) 7.5-12 mm, (1) 9-16.2 mm)
NEMA Rating NEMA 12
Approvals cURus
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved