48165
Icotek Cable Entries, KEL-ER 16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48165

Icotek Cable Entries, KEL-ER 16 Series
In stock
Item Number
48165
MFG Item Number
48165
48165 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-ER 16 Series
Item #
48165
KEL-ER 16/5 black

KEL-ER 16 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
Split cable entry system for routing and sealing cables with connectors, providing an IP65 / up to NEMA type 4X rating and strain relief for cable diameters from 2 to 16 mm (KT 2 ‑ 15) and 16 to 35 mm (KT 16 ‑ 34). The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. The KEL‑ER 16 frame matches exactly the cut‑out dimensions for 16‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48165
Item Number 48165
Manufacturer Icotek
Product Series KEL-ER 16
Family Series Icotek Cable Entries, KEL-ER 16 Series
Nominal Grommet Capacity 4 Small, 1 Large
Grommets Included No
Cut-Out Dimensions (in) 3.354 x 1.794 "
Cut-Out Dimensions (mm) 86 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP65
NEMA Rating NEMA 4X
Approvals cURus
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved