48250.200
Icotek Cable Entries, KEL-ER-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48250.200

Icotek Cable Entries, KEL-ER-E Series
In stock
Item Number
48250.200
MFG Item Number
48250.200
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-ER-E Series
Item #
48250.200
KEL-ER-E 5 black V2A

KEL-ER-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Optimal for D‑Sub Connectors
  • Space Saving Shape
Split cable entry system for routing and sealing cables with connectors, providing an IP65 / up to NEMA type 12 rating and strain relief for cable diameters from 2 to 16 mm (KT 2 ‑ 15). It is particularly suited for fl at connectors. The small frame is ideal for applications with limited space. The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48250.200
Item Number 48250.200
Manufacturer Icotek
Product Series KEL-ER-E
Family Series Icotek Cable Entries, KEL-ER-E Series
Nominal Grommet Capacity 5 Small
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 0.936 "
Cut-Out Dimensions (mm) 112 x 24 mm
Angle Straight
Split Frame Yes
IP Rating IP65
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved