50532
Icotek Cable Entries, KEL-DP Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50532

Icotek Cable Entries, KEL-DP Round Series
In stock
Item Number
50532
MFG Item Number
50532
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DP Round Series
Item #
50532
KEL-DP 32/10 A black

KEL-DP Round Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP round entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP round provides protection IP65 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50532
Item Number 50532
Manufacturer Icotek
Product Series KEL-DP Round
Family Series Icotek Cable Entries, KEL-DP Round Series
Total Number of Cables 10
Cut-Out Dimensions (mm) 32 mm Dia
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Black
IP Rating IP65
Under 5mm Dia Cables 0
5-10mm Dia Cables 10
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (6) Max 5.2 mm, (2) 6.4 mm, (2) Max 9.4 mm
Approvals cURus
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved