58210.0635
Icotek Cable Entries, KDR-BES-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58210.0635

Icotek Cable Entries, KDR-BES-U Series
In stock
Item Number
58210.0635
MFG Item Number
58210.0635
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KDR-BES-U Series
Item #
58210.0635
KDR-BES-U TS8-800 (635mm)

KDR-BES-U Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58210.0635
Item Number 58210.0635
Manufacturer Icotek
Product Series KDR-BES-U
Family Series Icotek Cable Entries, KDR-BES-U Series
Mounting Style Single Brush Clamp-On
Split Frame Yes
Mounting Dimensions 635 mm
Frame Material Aluminum
Temperature Range -4-194 °F
RoHS Yes
Comments Multiple Mounting Orientations, Designed with Rittal TS8 Enclosures in Mind
Net Weight 0.375 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved