ALD29911DN-G-24V
IDEC Switches, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALD29911DN-G-24V

IDEC Switches, TWTD Series
In stock
Item Number
ALD29911DN-G-24V
MFG Item Number
ALD29911DN-G-24V
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, TWTD Series
Item #
ALD29911DN-G-24V
Pushbutton, Mom, Grn, Ext, 24V Full

TWTD Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALD29911DN-G-24V
Item Number ALD29911DN-G-24V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Green
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Round
IP Rating IP65
Depth Behind Panel 2.48 "
Approvals CE, CSA, UL
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved