HG1F-SB22BF-B
IDEC Human Machine Interface, HG4G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG1F-SB22BF-B

IDEC Human Machine Interface, HG4G Series
In stock
Item Number
HG1F-SB22BF-B
MFG Item Number
HG1F-SB22BF-B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Human Machine Interface, HG4G Series
Item #
HG1F-SB22BF-B
OPERATOR INTERFACE, 4.6in., MONO LCD

HG4G Series Information

  • High Resolution Display: 1024 x 768 pixels (8.4", 10.4", 12.1", 15"), 640 x 480 pixels (5.7")
  • SmartTouch Touchscreen
  • Backlight light of 100,000 hours with up to 800 cd/m2 brightness
  • Wide range of Operating Temperature: ‑20 degrees Celsius to +60 degrees Celsius
  • Multiple Protocols ‑ up to 4 protocols simultaneously
  • Remote Access, Monitor and Control Function
  • FTP, Email, Mobile App and Custom Web Page
  • Audio and Video Interface (8.4", 10.4", 12.1", 15")
  • Supports Analog and Discrete I/O Expansion Modules
  • IP66F/67F, Type 4X, 12 and 13, Class I Div 2
  • 3 Year Warranty

The High‑Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high‑quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high‑definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.

With over 100,000 hours of backlight life, they are the brightest, longest‑lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry‑leading three‑year warranty.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HG1F-SB22BF-B
Item Number HG1F-SB22BF-B
Manufacturer IDEC
Product Series HG4G
Family Series IDEC Human Machine Interface, HG4G Series
Display Size 4.6 "
Display Type Monochrome
Touch Screen Yes
Communications Serial
USB Ports None
Ethernet Ports None
Serial Ports (2) RS-232
PCMCIA No
Screen Resolution 300 x 100
Touch Region Resolution 1 x 1
Brightness (cd/m2) 500
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor Standard
Voltage (DC) 24 VDC
Max Power Consumption 10 W
Operating System Dedicated OS
User Memory 1 MB
Expandable Memory Option None
NEMA Rating NEMA 13
IP Rating IP65
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 0.6175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved