RSSAN-50A
IDEC Relays, RSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSSAN-50A

IDEC Relays, RSS Series
In stock
Item Number
RSSAN-50A
MFG Item Number
RSSAN-50A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RSS Series
Item #
RSSAN-50A
RELAY SOLID STATE 50A PANEL MOUNT

RSS Series Information

  • 90~280 VAC or 4~32VDC Input
  • 48~660 VAC, 10~90A Output
  • Zero Cross Switching
  • UL E194577
  • Panel Mount
The RSS Series solid state relays provide high surge capability with a dual SCR output, zero‑switching, and AC or DC input control. A built‑in snubber is included for internal transient protection.

  • LED Indicator
  • Built In Snubber
  • 4KV Isolation
  • CE Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSSAN-50A
Item Number RSSAN-50A
Manufacturer IDEC
Product Series RSS
Family Series IDEC Relays, RSS Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.0221 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved