RV8H-L-D24
IDEC Relays, RV8H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV8H-L-D24

IDEC Relays, RV8H Series
In stock
Item Number
RV8H-L-D24
MFG Item Number
RV8H-L-D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV8H Series
Item #
RV8H-L-D24
Relay, SPDT, 6A, 24VDC, DIN Mount,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RV8H-L-D24
Item Number RV8H-L-D24
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Gold Plated
Rating @ 120 VAC 3.9 A
Nominal Coil Voltage 24 VDC
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Net Weight 0.0594 lbs
Gross Weight 0.0594 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved