UP8-2489-R
IDEC Pilot Lights, UP8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UP8-2489-R

IDEC Pilot Lights, UP8 Series
In stock
Item Number
UP8-2489-R
MFG Item Number
UP8-2489-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, UP8 Series
Item #
UP8-2489-R
PILOT LIGHT, 8MM, 24VDC, RED LED

UP8 Series Information

  • Various sizes and design.
  • Panel thickness 0.6 to 4 mm
  • Available with a built‑in current limiting resistor.
  • Waterproof (IP65) types available for Ø9 and Ø10.
  • Five illumination colors: amber, green, red, white, yellow


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UP8-2489-R
Item Number UP8-2489-R
Manufacturer IDEC
Product Series UP8
Family Series IDEC Pilot Lights, UP8 Series
Mounting Size (mm) 8 mm
Lamp Type LED
Lens Shape Deep Shroud
Lens Color Red
Bezel Style Round
Nominal Lamp Voltage 24 VDC
Illumination Circuit Resistor Type
IP Rating IP40
RoHS Yes
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
Depth Behind Panel 1.13 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved