The store will not work correctly when cookies are disabled.
13/16
Ilsco Terminals, Solder Lugs Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, Solder Lugs Series
CU CMP 250 13/32 B UL CSA
Solder Lugs Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
13/16 |
Item Number |
13/16 |
Manufacturer |
Ilsco |
Product Series |
Solder Lugs |
Family Series |
Ilsco Terminals, Solder Lugs Series |
Min Conductor Range |
250 kcmil |
Max Conductor Range |
250 kcmil |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
RoHS Compliant |
Yes |
Net Weight |
0.145 lbs |
Gross Weight |
0.141 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved