21648
Ilsco Shrink Tubing, Heavy Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21648

Ilsco Shrink Tubing, Heavy Series
In stock
Item Number
21648
MFG Item Number
21648
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy Series
Item #
21648
HEAVY WALL HS 4/0-400 UL CSA

Heavy Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21648
Item Number 21648
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Shape Straight Tube
Nom. Inner Diameter (in) 1-1/2 "
Piece Length (in) 48 "
Color Black
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.5 "
Recovered Wall Thickness 0.14 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 400 kcmil-4/0 AWG, MIL-DTL-23053/15
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved