21712-B
Ilsco Shrink Tubing, Heavy Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21712-B

Ilsco Shrink Tubing, Heavy Series
In stock
Item Number
21712-B
MFG Item Number
21712-B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy Series
Item #
21712-B
HEAVY WALL HS 500-1000 UL CSA BAG

Heavy Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21712-B
Item Number 21712-B
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 12 "
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.75 "
Recovered Wall Thickness 0.155 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 1000 kcmil-500 kcmil, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved