24008-B5
Ilsco Shrink Tubing, Thin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24008-B5

Ilsco Shrink Tubing, Thin Series
In stock
Item Number
24008-B5
MFG Item Number
24008-B5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Series
Item #
24008-B5
THIN WALL HS 3/8 OD UR CSA BAG OF 5

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 24008-B5
Item Number 24008-B5
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 6 "
Color Black
Number of Pieces 10
Shrink Ratio 2:1
Recovered Diameter 0.187 "
Recovered Wall Thickness 0.025 "
Adhesive Lining No
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 6-8 AWG
Net Weight 0 lbs
Gross Weight 0.081 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved