24011-B5
Ilsco Shrink Tubing, Thin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24011-B5

Ilsco Shrink Tubing, Thin Series
In stock
Item Number
24011-B5
MFG Item Number
24011-B5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Series
Item #
24011-B5
THIN WALL HS 1 OD UR CSA BAG O F 5

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 24011-B5
Item Number 24011-B5
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 6 "
Color Black
Number of Pieces 10
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Recovered Wall Thickness 0.035 "
Adhesive Lining No
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 4/0-1 AWG
Net Weight 0 lbs
Gross Weight 0.143 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved