24999-B12
Ilsco Shrink Tubing, Thin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24999-B12

Ilsco Shrink Tubing, Thin Series
In stock
Item Number
24999-B12
MFG Item Number
24999-B12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Series
Item #
24999-B12
Heat Shrink Tubing Kit, Contains:

Thin Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24999-B12
Item Number 24999-B12
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Nom. Inner Diameter (in) 1/2, 1/4, 3/16, 3/8
Length (In) 6 "
Color(s) Black
Number of Pieces 12
Shrink Ratio 2:1
Adhesive Lining No
Packaging Type Bag
Approvals CSA, UL
RoHS Yes
Comments Contains three pieces of each diameter
Net Weight 0.062 lbs
Gross Weight 0.062 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved