99208
Ilsco Heat Tracing Accessories, SFT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99208

Ilsco Heat Tracing Accessories, SFT Series
In stock
Item Number
99208
MFG Item Number
99208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing Accessories, SFT Series
Item #
99208
SILICONE SELF-FUSING TAPE

SFT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99208
Item Number 99208
Manufacturer Ilsco
Product Series SFT
Family Series Ilsco Heat Tracing Accessories, SFT Series
Enclosure Fiberglass
Comments Self-fusing silicone tape, Clear, 1 " x 20 '
Net Weight 0 lbs
Gross Weight 0.187 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved