The store will not work correctly when cookies are disabled.
AGC-1
Ilsco Grounding, AGC Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AL MEC 1/2-3/4-1 GND 1/0-14 W UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Ease of Installation for Long Ground Wire Runs
- Manufactured from high Strength Aluminum Alloy
- Provides Low Contact Resistance
- Dual Rated Ground Clamp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AGC-1 |
Item Number |
AGC-1 |
Manufacturer |
Ilsco |
Product Series |
AGC |
Family Series |
Ilsco Grounding, AGC Series |
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 AWG, 1 " |
Minimum Conductor Size |
14 AWG, 1/2 " |
Material |
Aluminum Alloy |
Compression Style |
Bolt Lug, Split Frame Clamp |
Conductor Size Range |
14 - 1/0 AWG Ground Wire, 1/2 - 1 " Pipe/Conduit, #4 - 6 Rebar |
For Use With |
Conduit, Pipe, Rebar |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0.135 lbs |
Gross Weight |
0.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved