AGC-2
Ilsco Grounding, AGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGC-2

Ilsco Grounding, AGC Series
In stock
Item Number
AGC-2
MFG Item Number
AGC-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, AGC Series
Item #
AGC-2
AL MEC 11/4 - 1 1/2 -2 GND 250 -6 W

AGC Series Information

  • Suitable for use with Either Copper or Aluminum Conductors
  • Provides Ease of Installation for Long Ground Wire Runs
  • Manufactured from high Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Dual Rated Ground Clamp

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGC-2
Item Number AGC-2
Manufacturer Ilsco
Product Series AGC
Family Series Ilsco Grounding, AGC Series
Number of Conductors 1
Maximum Conductor Size 250 kcmil, 2 "
Minimum Conductor Size 6 AWG, 1 1/4 "
Material Aluminum Alloy
Compression Style Bolt Lug, Split Frame Clamp
Conductor Size Range 6 AWG - 250 kcmil Ground Wire, 1 - 1/4 - 2 " Pipe/Conduit
For Use With Conduit, Pipe
Built-In Strain Relief No
Mounting Direct on Pipe
Direct Burial No
Approvals UL
RoHS Yes
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved