The store will not work correctly when cookies are disabled.
AK-4
Ilsco Fittings, AK Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AL MEC (R)4-8 (T)4-10 T UL CSA
- Bite into conductor to break through Surface Oxides
- Manufactured from Heat Treated Aluminum Alloy
- Provides Maximum Conductivity and Strength
- Suitable for use with 35KV or less
- Provides Low Contact Resistance
- Provides Ease of Installation
- Rated to 90 degree C
- Electro‑tin Plated
- Triangular Edges
- Spacer Bar
- Hex Head
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AK-4 |
Item Number |
AK-4 |
Manufacturer |
Ilsco |
Product Series |
AK |
Family Series |
Ilsco Fittings, AK Series |
Material |
Aluminum Alloy |
Approvals |
ROHS, UL |
Net Weight |
0 lbs |
Gross Weight |
0.043 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved