ATAU-350-14
Ilsco Terminals, ATAU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATAU-350-14

Ilsco Terminals, ATAU Series
In stock
Item Number
ATAU-350-14
MFG Item Number
ATAU-350-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ATAU Series
Item #
ATAU-350-14
ANTI-TURN ALUM MECH LUG TWO

ATAU Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATAU-350-14
Item Number ATAU-350-14
Manufacturer Ilsco
Product Series ATAU
Family Series Ilsco Terminals, ATAU Series
Min Conductor Range 6 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 2
Material/Composition Aluminum Alloy
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved