ATTA-350-14
Ilsco Terminals, ATTA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATTA-350-14

Ilsco Terminals, ATTA Series
In stock
Item Number
ATTA-350-14
MFG Item Number
ATTA-350-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ATTA Series
Item #
ATTA-350-14
ANTI-TURN ALUM MECH LUG ONE

ATTA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATTA-350-14
Item Number ATTA-350-14
Manufacturer Ilsco
Product Series ATTA
Family Series Ilsco Terminals, ATTA Series
Min Conductor Range 6 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Aluminum Alloy
Approvals UL
RoHS Compliant Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved