BBFC-4-12-KIT
Ilsco Grounding, BBFC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBFC-4-12-KIT

Ilsco Grounding, BBFC Series
In stock
Item Number
BBFC-4-12-KIT
MFG Item Number
BBFC-4-12-KIT
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, BBFC Series
Item #
BBFC-4-12-KIT
Bus Bar Kit

BBFC Series Information

  • Bars Manufactured from Copper
  • Supplied with Insulators, Brackets and Mounting Hardware
  • Ideal for Heavy Duty Service

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BBFC-4-12-KIT
Item Number BBFC-4-12-KIT
Manufacturer Ilsco
Product Series BBFC
Family Series Ilsco Grounding, BBFC Series
Nominal Length 12 "
Nominal Thickness 0.25 "
Material Copper
Insulator Mounting Size 3/8
Nominal Width 4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 5.996 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved