BBFC-4-20
Ilsco Grounding, BBFC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBFC-4-20

Ilsco Grounding, BBFC Series
In stock
Item Number
BBFC-4-20
MFG Item Number
BBFC-4-20
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, BBFC Series
Item #
BBFC-4-20
Bus, 4x20x.25in, blank

BBFC Series Information

  • Bars Manufactured from Copper
  • Supplied with Insulators, Brackets and Mounting Hardware
  • Ideal for Heavy Duty Service

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BBFC-4-20
Item Number BBFC-4-20
Manufacturer Ilsco
Product Series BBFC
Family Series Ilsco Grounding, BBFC Series
Nominal Length 20 "
Nominal Thickness 0.25 "
Material Copper
Insulator Mounting Size 5/8
Nominal Width 4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 6.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved