The store will not work correctly when cookies are disabled.
BFBR-18-14-P50
Ilsco Terminals, BFBR Series
In stock
Item Number
BFBR-18-14-P50
MFG Item Number
BFBR-18-14-P50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 22-18 1/4 NON-INS UL FO RK
Features
- Fork configuration
- Funnel entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Allows easy installation since mounting screw needs only to be loosened
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BFBR-18-14-P50 |
Item Number |
BFBR-18-14-P50 |
Manufacturer |
Ilsco |
Product Series |
BFBR |
Family Series |
Ilsco Terminals, BFBR Series |
Terminal Type |
Spade/Fork |
Wire Size |
18-22 AWG |
Wire Size (AWG) |
18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG |
Package Quantity |
50 |
Insulated |
Non-Insulated |
Terminal Material |
Copper Alloy |
Plating Material |
Electro-Tin |
Stud Size |
1/4 " |
Tongue Width |
0.457 " |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.186 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved