BRBR-14-6MS-P50
Ilsco Terminals, BRBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRBR-14-6MS-P50

Ilsco Terminals, BRBR Series
In stock
Item Number
BRBR-14-6MS-P50
MFG Item Number
BRBR-14-6MS-P50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BRBR Series
Item #
BRBR-14-6MS-P50
CU CMP 16-14 #6-10 NON-INS UL

BRBR Series Information

Features
  • Ring tongue
  • Manufactured from high strength copper alloy
  • Electro‑tin plated
  • Funnel wire entry
  • Brazed barrel
  • UL Listed

Benefits
  • Secure termination that cannot be removed unless the mounting screw is removed
  • Offers maximum conductivity
  • Provides low contact resistance
  • Smooth wire insertion into barrel
  • Stronger crimp connection that will not split open, prevents wire pull out
  • Ensures reliability for copper conductor

Specifications

Specifications
Manufacturer Part Number BRBR-14-6MS-P50
Item Number BRBR-14-6MS-P50
Manufacturer Ilsco
Product Series BRBR
Family Series Ilsco Terminals, BRBR Series
Terminal Type Ring
Wire Size 14-16 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 50
Volts 600 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper Alloy
Plating Material Electro-Tin
Tongue Width 0.339 "
Max Temp 221 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.196 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved