BSBR-10-10-P50
Ilsco Terminals, BSBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSBR-10-10-P50

Ilsco Terminals, BSBR Series
In stock
Item Number
BSBR-10-10-P50
MFG Item Number
BSBR-10-10-P50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BSBR Series
Item #
BSBR-10-10-P50
CU CMP 12-10 #10 NON-INS UL SP ADE

BSBR Series Information

Features
  • Spade configuration
  • Funnel wire entry
  • Manufactured from high strength copper alloy
  • Electro‑tin plated
  • Brazed barrel
  • UL Listed

Benefits
  • Same benefit as the fork configuration, but with the added benefit of sides that are able to lie flat against barrier portion of terminal blocks
  • Smooth wire insertion into barrel
  • Offers maximum conductivity
  • Provides low contact resistance
  • Stronger crimp connection that will not split open, prevents wire pull out
  • Ensures reliability for copper conductor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BSBR-10-10-P50
Item Number BSBR-10-10-P50
Manufacturer Ilsco
Product Series BSBR
Family Series Ilsco Terminals, BSBR Series
Terminal Type Spade/Fork
Wire Size 10-12 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Insulated Non-Insulated
Color Yellow
Terminal Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.354 "
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.242 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved