The store will not work correctly when cookies are disabled.
BSBR-10-6-P50
Ilsco Terminals, BSBR Series
In stock
Item Number
BSBR-10-6-P50
MFG Item Number
BSBR-10-6-P50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 12-10 #6 NON-INS UL SPA DE
Features
- Spade configuration
- Funnel wire entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Same benefit as the fork configuration, but with the added benefit of sides that are able to lie flat against barrier portion of terminal blocks
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BSBR-10-6-P50 |
Item Number |
BSBR-10-6-P50 |
Manufacturer |
Ilsco |
Product Series |
BSBR |
Family Series |
Ilsco Terminals, BSBR Series |
Terminal Type |
Spade/Fork |
Wire Size |
10-12 AWG |
Wire Size (AWG) |
10 AWG, 11 AWG, 12 AWG |
Package Quantity |
50 |
Insulated |
Non-Insulated |
Color |
Yellow |
Terminal Material |
Copper Alloy |
Plating Material |
Electro-Tin |
Stud Size |
#6 |
Tongue Width |
0.327 " |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.251 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved