The store will not work correctly when cookies are disabled.
BSBR-18-4-P50
Ilsco Terminals, BSBR Series
In stock
Item Number
BSBR-18-4-P50
MFG Item Number
BSBR-18-4-P50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 22-18 #4 NON-INS UL
Features
- Spade configuration
- Funnel wire entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Same benefit as the fork configuration, but with the added benefit of sides that are able to lie flat against barrier portion of terminal blocks
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BSBR-18-4-P50 |
Item Number |
BSBR-18-4-P50 |
Manufacturer |
Ilsco |
Product Series |
BSBR |
Family Series |
Ilsco Terminals, BSBR Series |
Terminal Type |
Spade/Fork |
Wire Size |
18-22 AWG |
Wire Size (AWG) |
18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG |
Package Quantity |
50 |
Insulated |
Non-Insulated |
Color |
Red |
Terminal Material |
Copper Alloy |
Plating Material |
Electro-Tin |
Stud Size |
#4 |
Tongue Width |
0.224 " |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.156 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved