BSFBR-10-10-P50
Ilsco Terminals, BSFBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSFBR-10-10-P50

Ilsco Terminals, BSFBR Series
In stock
Item Number
BSFBR-10-10-P50
MFG Item Number
BSFBR-10-10-P50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BSFBR Series
Item #
BSFBR-10-10-P50
CU CMP 12-10 #10 NON-INS UL FL

BSFBR Series Information

Features
  • Spade configuration
  • Flanged design
  • Funnel wire entry
  • Manufactured from high strength copper alloy
  • Electro‑tin plated
  • Brazed barrel
  • UL Listed

Benefits
  • Same benefit as the fork configuration, but with the added benefit of sides that are able to lie flat against barrier portion of terminal blocks
  • Provides extra secure connection on a variety of applications
  • Smooth wire insertion into barrel
  • Offers maximum conductivity
  • Provides low contact resistance
  • Stronger crimp connection that will not split open, prevents wire pull out
  • Ensures reliability for copper conductor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BSFBR-10-10-P50
Item Number BSFBR-10-10-P50
Manufacturer Ilsco
Product Series BSFBR
Family Series Ilsco Terminals, BSFBR Series
Terminal Type Spade/Fork - Flanged
Wire Size 10-12 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Insulated Non-Insulated
Terminal Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.335 "
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.161 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved