BSLBR-10-8-P50
Ilsco Terminals, BSLBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSLBR-10-8-P50

Ilsco Terminals, BSLBR Series
In stock
Item Number
BSLBR-10-8-P50
MFG Item Number
BSLBR-10-8-P50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BSLBR Series
Item #
BSLBR-10-8-P50
CU CMP 12-10 #8 NON-INS UL LOC KING

BSLBR Series Information

Features
  • Locking spade configuration
  • Funnel wire entry
  • Manufactured from high strength copper alloy
  • Electro‑tin plated
  • Brazed barrel
  • UL Listed

Benefits
  • Specially designed tongue that allows the ILSCON to go on like a fork, and stay on like a ring
  • Smooth wire insertion into barrel
  • Offers maximum conductivity
  • Provides low contact resistance
  • Stronger crimp connection that will not split open, prevents wire pull out
  • Ensures reliability for copper conductor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BSLBR-10-8-P50
Item Number BSLBR-10-8-P50
Manufacturer Ilsco
Product Series BSLBR
Family Series Ilsco Terminals, BSLBR Series
Terminal Type Spade/Fork - Locking
Wire Size 10-12 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Insulated Non-Insulated
Terminal Material Copper Alloy
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.327 "
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.246 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved