The store will not work correctly when cookies are disabled.
BSLBR-14-8-P50
Ilsco Terminals, BSLBR Series
In stock
Item Number
BSLBR-14-8-P50
MFG Item Number
BSLBR-14-8-P50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 16-14 #8 NON-INS UL LOC KING
Features
- Locking spade configuration
- Funnel wire entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Specially designed tongue that allows the ILSCON to go on like a fork, and stay on like a ring
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BSLBR-14-8-P50 |
Item Number |
BSLBR-14-8-P50 |
Manufacturer |
Ilsco |
Product Series |
BSLBR |
Family Series |
Ilsco Terminals, BSLBR Series |
Terminal Type |
Spade/Fork - Locking |
Wire Size |
14-16 AWG |
Wire Size (AWG) |
14 AWG, 15 AWG, 16 AWG |
Package Quantity |
50 |
Insulated |
Non-Insulated |
Terminal Material |
Copper Alloy |
Plating Material |
Electro-Tin |
Stud Size |
#8 |
Tongue Width |
0.319 " |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.179 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved