CGRC-58
Ilsco Grounding, GRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGRC-58

Ilsco Grounding, GRC Series
In stock
Item Number
CGRC-58
MFG Item Number
CGRC-58
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GRC Series
Item #
CGRC-58
BRZ MEC 2-10 (5/8) UL CSA

GRC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGRC-58
Item Number CGRC-58
Manufacturer Ilsco
Product Series GRC
Family Series Ilsco Grounding, GRC Series
Number of Conductors 1
Maximum Conductor Size 2 AWG, 5/8 "
Minimum Conductor Size 10 AWG, 5/8 "
Material Bronze
Compression Style Bolt Lug
Conductor Size Range 10 - 2 AWG Ground Wire, 5/8 " Ground Rod, #5 Rebar
For Use With Ground Rod, Rebar
Built-In Strain Relief No
Mounting Direct on Ground Rod
Direct Burial Yes
Approvals CSA, UL
RoHS Yes
Net Weight 0.105 lbs
Gross Weight 0.119 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved