The store will not work correctly when cookies are disabled.
CLND-500-516-34
Ilsco Terminals, CLND Series
In stock
Item Number
CLND-500-516-34
MFG Item Number
CLND-500-516-34
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 500 kcmil 11/32-3/4 T UL
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLND-500-516-34 |
Item Number |
CLND-500-516-34 |
Manufacturer |
Ilsco |
Product Series |
CLND |
Family Series |
Ilsco Terminals, CLND Series |
Min Conductor Range |
250 kcmil |
Max Conductor Range |
500 kcmil |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Brown |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.515 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved