CLNS-6-12
Ilsco Terminals, CLNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLNS-6-12

Ilsco Terminals, CLNS Series
In stock
Item Number
CLNS-6-12
MFG Item Number
CLNS-6-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CLNS Series
Item #
CLNS-6-12
CU CMP 6 AWG 9/16 T UL CSA

CLNS Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLNS-6-12
Item Number CLNS-6-12
Manufacturer Ilsco
Product Series CLNS
Family Series Ilsco Terminals, CLNS Series
Min Conductor Range 6 AWG
Max Conductor Range 6 AWG
Stud Size 1/2 "
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code Blue
RoHS Compliant Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved