The store will not work correctly when cookies are disabled.
CLWS-10-14
Ilsco Terminals, CLWS Series
MFG Item Number
CLWS-10-14
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 10 AWG 9/32 T UL CSA
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLWS-10-14 |
Item Number |
CLWS-10-14 |
Manufacturer |
Ilsco |
Product Series |
CLWS |
Family Series |
Ilsco Terminals, CLWS Series |
Min Conductor Range |
14 AWG |
Max Conductor Range |
10 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.008 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved