CPM-6
Ilsco Terminals, CPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPM-6

Ilsco Terminals, CPM Series
In stock
Item Number
CPM-6
MFG Item Number
CPM-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CPM Series
Item #
CPM-6
Pigtail Adapter, 6AWG Entry, 8AWG

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPM-6
Item Number CPM-6
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Conductor Size 6 AWG
Pigtail Size 8 AWG
Pigtail Style Stranded Centered
Barrel Length 1.344 "
Pigtail Length 0.875 "
Conductor Material Aluminum, Copper
Approvals CSA, UL
RoHS Compliant Yes
Comments Insulating Cover Included
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved