CSBS-10-P25
Ilsco Terminals, CSBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSBS-10-P25

Ilsco Terminals, CSBS Series
In stock
Item Number
CSBS-10-P25
MFG Item Number
CSBS-10-P25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CSBS Series
Item #
CSBS-10-P25
12-10 COOL SEAL BUTT SPLICE

CSBS Series Information


Specifications

Specifications
Manufacturer Part Number CSBS-10-P25
Item Number CSBS-10-P25
Manufacturer Ilsco
Product Series CSBS
Family Series Ilsco Terminals, CSBS Series
Terminal Type Butt Connector
Wire Size 10-12 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 25
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper Alloy
Max Temp 221 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved