CSBS-14-P50
Ilsco Terminals, CSBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSBS-14-P50

Ilsco Terminals, CSBS Series
In stock
Item Number
CSBS-14-P50
MFG Item Number
CSBS-14-P50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CSBS Series
Item #
CSBS-14-P50
16-14 COOL SEAL BUTT SPLICE

CSBS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSBS-14-P50
Item Number CSBS-14-P50
Manufacturer Ilsco
Product Series CSBS
Family Series Ilsco Terminals, CSBS Series
Terminal Type Butt Connector
Wire Size 14-16 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper Alloy
Max Temp 221 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved