The store will not work correctly when cookies are disabled.
CSWD-10-14-58
Ilsco Terminals, CSWD Series
In stock
Item Number
CSWD-10-14-58
MFG Item Number
CSWD-10-14-58
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU CMP 10 AWG 9/32-5/8 T UL CS A
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSWD-10-14-58 |
Item Number |
CSWD-10-14-58 |
Manufacturer |
Ilsco |
Product Series |
CSWD |
Family Series |
Ilsco Terminals, CSWD Series |
Min Conductor Range |
14 AWG |
Max Conductor Range |
10 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Approvals |
UL |
Net Weight |
0.015 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved