CSWS-8-38
Ilsco Terminals, CSWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSWS-8-38

Ilsco Terminals, CSWS Series
In stock
Item Number
CSWS-8-38
MFG Item Number
CSWS-8-38
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CSWS Series
Item #
CSWS-8-38
Ring Terminal, 3/8in. Stud, 8AWG,

CSWS Series Information

  • Manufactured from High Strength Seamless Copper
  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • Offers Maximum Conductivity
  • For Easy Conductor Insertion
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Chamfered Entry
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSWS-8-38
Item Number CSWS-8-38
Manufacturer Ilsco
Product Series CSWS
Family Series Ilsco Terminals, CSWS Series
Min Conductor Range 8 AWG
Max Conductor Range 8 AWG
Stud Size 3/8 "
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code Red
RoHS Compliant Yes
Net Weight 0.0185 lbs
Gross Weight 0.0185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved