GBL-4DB
Ilsco Grounding, GBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBL-4DB

Ilsco Grounding, GBL Series
In stock
Item Number
GBL-4DB
MFG Item Number
GBL-4DB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GBL Series
Item #
GBL-4DB
CU MEC 4-14 7/32 B UL CSA

GBL Series Information

  • Suitable for use with Copper or Aluminum Conductors
  • Manufactured from High Strength Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBL-4DB
Item Number GBL-4DB
Manufacturer Ilsco
Product Series GBL
Family Series Ilsco Grounding, GBL Series
Number of Conductors 1
Maximum Conductor Size 4 AWG
Minimum Conductor Size 14 AWG
Material Copper
Compression Style Lay-In Bolt Lug
Conductor Size Range 14 - 4 AWG
For Use With Cable
Built-In Strain Relief No
Mounting Surface - 7/32 " Hole
Direct Burial Yes
Approvals UL
RoHS Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved