GH-4
Ilsco Grounding, GH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GH-4

Ilsco Grounding, GH Series
In stock
Item Number
GH-4
MFG Item Number
GH-4
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GH Series
Item #
GH-4
BRZ MEC (2) 500KCMIL-300KCMIL

GH Series Information

  • For Clamping Conductors to Flat Surfaces
  • Furnished with Silicon Bronze Bolt, Nut, and Lock Washer
  • Fits Standard Grounding Bus Bar and Various Flat Plate Metal Surfaces

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GH-4
Item Number GH-4
Manufacturer Ilsco
Product Series GH
Family Series Ilsco Grounding, GH Series
Number of Conductors 2
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 300 kcmil
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 300 - 500 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved