GHS-3
Ilsco Grounding, GHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GHS-3

Ilsco Grounding, GHS Series
In stock
Item Number
GHS-3
MFG Item Number
GHS-3
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GHS Series
Item #
GHS-3
BRZ GRD CLAMP 250KCMIL-2/0SOL

GHS Series Information

  • For Clamping Conductors to Flat Surfaces
  • Furnished with Silicon Bronze Bolt, Nut, and Lock Washer
  • Fits Standard Grounding Bus Bar and Various Flat Plate Metal Surfaces

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GHS-3
Item Number GHS-3
Manufacturer Ilsco
Product Series GHS
Family Series Ilsco Grounding, GHS Series
Number of Conductors 2
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 2/0 AWG
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 2/0 AWG - 250 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.378 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved