GJ-1
Ilsco Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJ-1

Ilsco Grounding
In stock
Item Number
GJ-1
MFG Item Number
GJ-1
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
GJ-1
GRD CLAMP (2) 4STR-8SOL

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GJ-1
Item Number GJ-1
Manufacturer Ilsco
Family Series Ilsco Grounding
Number of Conductors 2
Maximum Conductor Size 4 AWG
Minimum Conductor Size 8 AWG
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 8 - 4 AWG
For Use With Flat Surface
Mounting Bolt - 3/8 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved