GJS-6
Ilsco Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJS-6

Ilsco Grounding
In stock
Item Number
GJS-6
MFG Item Number
GJS-6
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
GJS-6
GRD CLAMP (2) 1000KCMIL-750KCM IL

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GJS-6
Item Number GJS-6
Manufacturer Ilsco
Family Series Ilsco Grounding
Number of Conductors 2
Maximum Conductor Size 1,000 kcmil
Minimum Conductor Size 750 kcmil
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 750 - 1,000 kcmil
For Use With Flat Surface
Mounting Bolt - 5/8 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 1.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved