GM-1
Ilsco Grounding, GM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GM-1

Ilsco Grounding, GM Series
In stock
Item Number
GM-1
MFG Item Number
GM-1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GM Series
Item #
GM-1
BRZ GRD CLAMP 4STR-8SOL

GM Series Information

  • Provides Maximum Conductivity
  • For Clamping Conductors to Flat Surfaces
  • Fits Standard Grounding Bus Bar and Various Flat Plate Metal Surfaces

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GM-1
Item Number GM-1
Manufacturer Ilsco
Product Series GM
Family Series Ilsco Grounding, GM Series
Number of Conductors 1
Maximum Conductor Size 4 AWG
Minimum Conductor Size 8 AWG
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 8 - 4 AWG
For Use With Flat Surface
Mounting Bolt - 3/8 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.103 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved